Shop All Pipettors
Lab Safety Supply
Measuring Pipette, Grade A, Glass, 1mL, Pk12
Mfr # 5PTA6
Zoro # G1682764
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Material of Construction Glass
- Class A
- Length 330 mm
- Standards Measuring Pipette,Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 5PTA6
- Zoro # G1682764
- UPC # 190735559277
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Item | Measuring Pipette,Grade A |
Capacity | 1 mL |
Material of Construction | Glass |
Class | A |
Standards | Measuring Pipette,Grade A |
Tolerance | 0.008mL |
Graduation Subdivisions | 0.01 mL |
Band Color | Yellow |
Description
Measuring Pipette,Grade A, Capacity 1 mL, Material of Construction Glass, Graduation Subdivisions 0.01 mL, Tolerance 0.008mL, Length 330 mm, Band Color Yellow, Class A, Standards Measuring Pipette,Grade A, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- Lab Safety Supply Pipettes & Pipettors