Shop All Pipettors
Lab Safety Supply
Measuring Pipette, B, Glass, 0.2mL, PK12
Mfr # 5PTC5
Zoro # G1755722
original price:
$26.44
67% off
new price: $8.55
/pk 12, $0.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.2 mL
- Material of Construction Glass
- Class B
- Length 330 mm
- Tolerance 0.006mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PTC5
- Zoro # G1755722
- UPC # 190735559369
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Item | Measuring Pipette,Grade B |
Capacity | 0.2 mL |
Material of Construction | Glass |
Class | B |
Tolerance | 0.006mL |
Standards | Measuring Pipette,Grade B |
Band Color | Blue |
Graduation Subdivisions | 0.002 mL |
Shop By | Closeouts |
Description
Measuring Pipette,Grade B, Capacity 0.2 mL, Material of Construction Glass, Graduation Subdivisions 0.002 mL, Tolerance 0.006mL, Length 330 mm, Band Color Blue, Class B, Standards Measuring Pipette,Grade B, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- RPI Calcium Chloride 2M Solution, 50 ML (C25100-50.0)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTD9)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 50mL, Pk6 (5PTE1)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- Lab Safety Supply Pipettors