Shop All Pipettors
Lab Safety Supply
Measuring Pipette, B, Glass, 0.1mL, PK12
Mfr # 5PTC4
Zoro # G2122005
original price:
$26.44
67% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 mL
- Material of Construction Glass
- Length 330 mm
- Class B
- Band Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 5PTC4
- Zoro # G2122005
- UPC # 190735559352
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Item | Measuring Pipette,Grade B |
Capacity | 0.1 mL |
Material of Construction | Glass |
Class | B |
Band Color | Green |
Standards | Measuring Pipette,Grade B |
Tolerance | 0.004mL |
Graduation Subdivisions | 0.001 mL |
Shop By | Closeouts |
Description
Measuring Pipette,Grade B, Capacity 0.1 mL, Material of Construction Glass, Graduation Subdivisions 0.001 mL, Tolerance 0.004mL, Length 330 mm, Band Color Green, Class B, Standards Measuring Pipette,Grade B, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 1 mL, PK500 (6FAV9)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- Lab Safety Supply Pipettes & Pipettors