Shop All Stir Bars & Rods
Lab Safety Supply
Magnetic Stir Bar w/Pivot Ring, PK10
Mfr # 21R586
Zoro # G4651823
product price: $55.89
/pk 10, $5.59/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Size 3/4 in x 3/8 in
- Material Alnico
- Color White
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R586
- Zoro # G4651823
- UPC # 190735554449
- Country of Origin India
- Category Stir Bars & Rods
Dimensions
Size | 3/4 in x 3/8 in |
Diameter - Metric | 9.52 mm |
Overall Length - Metric | 19.05 mm |
Details
Shape | Cylindrical |
Material | Alnico |
Color | White |
Coating | PTFE |
Item | Magnetic Stirring Bar with Pivot Ring |
Includes | Sample Container |
Product Type | Stirring Bar |
Description
Magnetic Stirring Bar with Pivot Ring, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 19.05 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal. (2101-1)
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK5 (21R588)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- Lab Safety Supply Lab Utensils