Shop All Lab Coats & Jackets
Lab Safety Supply
Lab Coat, S, Navy, Male, Cotton Twill
Mfr # 8Z671
Zoro # G3994146
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Twill
- Fits Chest Size 36 in to 48 in
- Closure Type Buttons
- Gender Men's
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8Z671
- Zoro # G3994146
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 36 in to 48 in |
Details
Item | Lab Coat |
Color | Navy |
Material | Cotton Twill |
Closure Type | Buttons |
Gender | Men's |
Number of Pockets | 3 |
Industry Type | Healthcare |
Attached Hood | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color Navy, Gender Men's, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- NATIONAL SAFETY APPAREL ArcGuard Flame Resistant Lab Coat, UltraSoft, XL, Navy, C09UPLC (C09UPLCXL42)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 46)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Knit Cuff, Color: Light Blue, Medium (JKV8823LB)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- Lab Safety Supply Lab Coats & Jackets