Shop All Lab Coats & Jackets
Lab Safety Supply
Lab Coat, S, Female, Navy, Cotton
Mfr # 8AL23
Zoro # G4160782
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fits Chest Size 34 in to 36 in
- Closure Type Buttons
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 8AL23
- Zoro # G4160782
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Item | Lab Coat |
Color | Navy |
Material | Cotton |
Closure Type | Buttons |
Number of Pockets | 3 |
Industry Type | Healthcare |
Gender | Women's |
Attached Hood | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color Navy, Gender Women's, Material Cotton, Number of Pockets 3, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- LYLE Safety Sign, 7-1/2" W, 6" H, 0.040" Thick, LCVB-0032-RA_4x6 (LCVB-0032-RA_4x6)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, XL (JLM6205LB)
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- Lab Safety Supply Lab Coats & Jackets