Shop All Lab Coats & Jackets
Lab Safety Supply
Lab Coat, M, Navy, Female, Cotton
Mfr # 8AL49
Zoro # G3907032
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fits Chest Size 36 in
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8AL49
- Zoro # G3907032
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 36 in |
Details
Item | Lab Coat |
Color | Navy |
Material | Cotton |
Closure Type | Snaps |
Number of Pockets | 0 |
Gender | Women's |
Industry Type | Healthcare |
Attached Hood | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color Navy, Gender Women's, Material Cotton, Number of Pockets 0, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- EYE-OPENERFORTUNA 3 Layer Disposable Surgical Face Mask - 50 Piece (EY2629571)
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Knit Cuff, Color: Light Blue, Medium (JKV8823LB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 3X-Large, Maroon (JKC9027MR)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- Lab Safety Supply Workwear and Protective Clothing