Shop All Lab Coats & Jackets
Lab Safety Supply
Lab Coat, L, White, Male, Cotton Twill
Mfr # 9WZJ9
Zoro # G4216222
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton Twill
- Size L
- Fits Chest Size 36 in to 48 in
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 9WZJ9
- Zoro # G4216222
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 36 in to 48 in |
Details
Item | Lab Coat |
Color | White |
Material | Cotton Twill |
Closure Type | Snaps |
Number of Pockets | 3 |
Gender | Men's |
Industry Type | Healthcare |
Attached Hood | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Gender Men's, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- MILWAUKEE TOOL Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (48-73-2026, 48-22-5506)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Small (JKV8822LBSS)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 3XL (JLM6207NB)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- Lab Safety Supply Workwear and Protective Clothing