Shop All Lab Coats & Jackets
Lab Safety Supply
Lab Coat, Blue, Female, L
Mfr # 8VN21
Zoro # G4017501
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Closure Type Buttons
- Gender Women's
- Number of Pockets 3
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8VN21
- Zoro # G4017501
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | Lab Coat |
Color | Blue |
Material | Polyester/Cotton |
Closure Type | Buttons |
Gender | Women's |
Number of Pockets | 3 |
Industry Type | Healthcare |
Attached Hood | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color Blue, Gender Women's, Material Polyester/Cotton, Number of Pockets 3, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Temporarily Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18535)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, White, Fits Hat Size 6-7/8 to 7-5/8 (V450-00)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- FAME FABRICS Lab Coat, Male, Navy, L2, 2XL (83369)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 5XL (JLM6209WH)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, L (JLM6204LB)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 46)
- FASHION SEAL Lab Coat, L, White, 39-1/2 In. L (400 L)
- Lab Safety Supply Lab Coats & Jackets