Shop All Lab Coats & Jackets
Lab Safety Supply
Knee Length Lab Coat, XL, Navy
Mfr # 8AL11
Zoro # G4041186
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton Twill
- Size XL
- Fits Chest Size 36 in to 48 in
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8AL11
- Zoro # G4041186
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 36 in to 48 in |
Details
Item | Knee Length Lab Coat |
Color | Navy |
Material | Cotton Twill |
Closure Type | Snaps |
Gender | Men's |
Industry Type | Healthcare |
Number of Pockets | 3 |
Fabric Weight | 7.5 oz |
Attached Hood | No |
Product Type | Lab Coat |
Description
Knee Length Lab Coat, Attached Hood No, Closure Type Snaps, Color Navy, Gender Men's, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- FALLTECH Anchor, Pass-Through, Sling, 6 ft (7372)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- NASCO Chemical Splash Jacket, XL, PVC/Polyester (52JGX)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- Lab Safety Supply Scrubs & Lab Coats