Shop All Lab Coats & Jackets
Lab Safety Supply
Knee Length Lab Coat, S, White
Mfr # 8AKY0
Zoro # G3932826
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton
- Fits Chest Size 34 in to 36 in
- Closure Type Snaps
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8AKY0
- Zoro # G3932826
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Item | Knee Length Lab Coat |
Color | White |
Material | Cotton |
Closure Type | Snaps |
Industry Type | Healthcare |
Fabric Weight | 7.5 oz |
Number of Pockets | 0 |
Gender | Women's |
Attached Hood | No |
Product Type | Lab Coat |
Description
Knee Length Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Gender Women's, Material Cotton, Number of Pockets 0, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10001-02)
- KIMTECH Lab Coat, Blue, XL, PK25 (10033)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Medium, Black (JKV9023BK)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- Lab Safety Supply Workwear and Protective Clothing