Shop All Lab Coats & Jackets
Lab Safety Supply
Knee Length Lab Coat, L, White
Mfr # 9NRY9
Zoro # G4201653
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton
- Fits Chest Size 42 in to 44 in
- Closure Type Buttons
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 9NRY9
- Zoro # G4201653
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | Knee Length Lab Coat |
Color | White |
Material | Cotton |
Closure Type | Buttons |
Gender | Women's |
Fabric Weight | 7.5 oz |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Product Type | Lab Coat |
Description
Knee Length Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Women's, Material Cotton, Number of Pockets 3, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- NMC Hot Work Permit Tag, Pk10 (RPT171G)
- LYLE Safety Sign, Safety Glasses, Black/Yellow (U4-1649-RA_14X10)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- FAME FABRICS Lab Coat, Male, Navy, L2, 2XL (83369)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- FASHION SEAL Lab Coat, L, White, 39-1/2 In. L (400 L)
- Lab Safety Supply Lab Coats & Jackets