Shop All Lab Carboys & Jugs
This Product is Discontinued
Lab Safety Supply
Jerrican, 5.28 gal., HDPE (Discontinued)
Mfr # 49H015
Zoro # G6224854
This Product is Discontinued
Key Features
- Labware Width - English 13.88 in
- Closure Size 53mm
- Material High Density Polyethylene
- Labware Capacity - Metric 19.98 L
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H015
- Zoro # G6224854
- UPC # 190735558690
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 13.88 in |
Closure Size | 53mm |
Labware Width - Metric | 13.87 mm |
Height | 18-5/32" |
Labware Height - Metric | 461.16 mm |
Width | 13-7/8" |
Labware Depth - English | 9.56 in |
Diameter | 53 mm |
Labware Height - English | 18.16 in |
Depth | 9-9/16" |
Overall Width - Metric | 13 mm |
Body Diameter | 53 mm |
Overall Depth - Metric | 242.8 mm |
Overall Height - Metric | 461.16 mm |
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter 53 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 13 mm, Overall Height - Metric 461.16 mm, Body Color White, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 6.39 gal, Overall Depth - Metric 242.8 mm, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.