Shop All Bottles & Jars
Lab Safety Supply
Jars w/Cap, 500mL, PC, PK6
Mfr # 32V494
Zoro # G4649084
product price: $65.99
/pk 6, $11.00/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 3.346"
- Autoclavable Yes
- Labware Closure Color White Clear
- Labware Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 32V494
- Zoro # G4649084
- UPC # 190735557099
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 3.346" |
Diameter | 4.409 in |
Labware Height - English | 3.35 in |
Labware Height - Metric | 84 mm |
Overall Height - Metric | 84 mm |
Mouth Size | Wide |
Body Diameter - Metric | 111.98 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Body Diameter - Metric 111.98 mm, Body Material Polycarbonate, Overall Height - Metric 84 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- Lab Safety Supply Bottles & Jars