Shop All Flasks
Lab Safety Supply
Iodine Flask, Wide Spout250 mL, PK12
Mfr # 5YHR9
Zoro # G2882537
original price:
$122.53
55% off
new price: $54.75
/pk 12, $4.56/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHR9
- Zoro # G2882537
- UPC # 190735560808
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 155 mm |
Labware Height - English | 6.1 in |
Stopper Size | 29/32 |
Body Diameter - Metric | 85 mm |
Mouth Size | Narrow |
Joint Size | 29/32 |
Overall Height - Metric | 155 mm |
Compatible with Stopper Size | 29/32 |
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 155 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 29/32, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 100mL, Pk8 (5YHZ7)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- Lab Safety Supply Flasks