Shop All Glove Dispensers & Accessories
Lab Safety Supply
Horizontal Glove Dispenser, PETG, 2 Boxes
Mfr # 3RZT3
Zoro # G4752702
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 1 1/2 in
- Height 7 3/4 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 3RZT3
- Zoro # G4752702
- UPC # 190735557952
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 1/2 in |
Height | 7 3/4 in |
Width | 8 1/4 in |
Size | 8.25 H x 7.75 W x 1.5 D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal |
Industry Type | Healthcare |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Bottom |
Dispenser Layout | 2 Boxes |
Fill Direction | Top Load |
Dispenser Orientation | Horizontal |
Holder Mount Location | Wall |
Shop By | Closeouts |
Description
Glove Box Dispenser, Box Opening Orientation Bottom, Box Orientation Horizontal, Dimensions 7-3/4 in H x 8-1/4 in W x 1-1/2 in D, Dispenser Layout 2 Boxes, FDA Compliant Yes, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 1 1/2 in, Height 7 3/4 in, Material PETG Plastic, Width 8 1/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- GLOVE GUARD Glove Guard(R) Clip, Green, Blank (1939GN)
- FASHIONFIRST Squids 3400 Grabber Lime (FA447735)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes (6GKY1)
- MCKESSON Glove Box Holder, 1-Box Capacity, Plastic (16-6534)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD625-0012)
- ERGODYNE 3420 Black Swiveling Glove Clip Holder - Dual Clips (19412)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- Lab Safety Supply Glove Dispensers & Accessories