Shop All Graduated Cylinders
Lab Safety Supply
Graduated Cylinder, 250mL, PP, PK12
Mfr # 5PTJ6
Zoro # G2269443
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 5 mL
- Graduation Range 25 to 250mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 5PTJ6
- Zoro # G2269443
- UPC # 190735559826
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 300 mm |
Diameter | 43 mm |
Labware Height - English | 11.8 in |
Body Diameter - Metric | 43 mm |
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 25 mL, Body Diameter - Metric 43 mm, Autoclavable No, Body Color Clear, Clarity Translucent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Glass, Clear, PK12 (5YHY6)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Glass, Clear, PK6 (5YHY2)
- Lab Safety Supply Graduated Cylinders