Shop All Digital Microscopes
Lab Safety Supply
Fluorescence Microscope
Mfr # 35Y964
Zoro # G4987044
product price: $2,427.99
/ea
Free Shipping & Returns
$2,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Microscope Type Flourescence
- Light Source Fluorescent
- Optical Field of View 18 mm
- Max Specimen Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 35Y964
- Zoro # G4987044
- UPC # 190735557303
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 12 mm |
Base Dimensions | 5 1/2 in x 5 in |
Manufacturers Warranty Length | 1 yr |
Maximum Specimen Height | 12 mm |
Base Length | 5 1/2 in |
Base Width | 5 in |
Details
Item | Microscope |
Eyepiece Type | Trinocular |
Microscope Type | Flourescence |
Light Source | Fluorescent |
Optical Field of View | 18 mm |
Optical Magnification | 40X to 1000X |
Maximum Magnification Capability | 1000X |
Working Distance | 12 mm |
Includes | (2) Eyecups, Blue Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp |
Eyepiece Protractor | Yes |
Optical Magnification Range | 40X to 1000X |
Shop By | Closeouts |
Product Type | Microscope |
Optical Magnification - Maximum | 1000X |
Optical Magnification - Minimum | 40X |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Flourescence, Light Source Fluorescent, Optical Field of View 18 mm, Max Specimen Height 12 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance 12 mm, Eyepiece Protractor Yes, Features Not Applicable, Includes (2) Eyecups, Blue Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV308)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- LAB SAFETY SUPPLY Microscope Slide, Precleaned, Plain, PK72 (20F855)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- Lab Safety Supply Digital Microscopes