Shop All Flasks
Lab Safety Supply
Filtering Flask, Side Tube, 125 mL, PK10
Mfr # 5YHK1
Zoro # G2616485
product price: $25.35
/pk 10, $2.54/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Filtering
- Labware Capacity - Metric 125 mL
- Labware Capacity - English 3.4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHK1
- Zoro # G2616485
- UPC # 190735560532
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - English | 4.7 in |
Labware Height - Metric | 120 mm |
Body Diameter - Metric | 70 mm |
Overall Height - Metric | 120 mm |
Mouth Size | Narrow |
Description
Boiling Flask, Capacity - Metric 125 mL, Capacity - English 3.4 fl oz, Flask Type Filtering, Overall Height - Metric 120 mm, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1522-03)
- Lab Safety Supply Labware