Shop All Flasks
Lab Safety Supply
Filtering Flask, Side Tube, 1000 mL, PK2
Mfr # 5YHK4
Zoro # G2013015
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Filtering
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.8 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 5YHK4
- Zoro # G2013015
- UPC # 190735560563
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - English | 9.3 in |
Labware Height - Metric | 235 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 131 mm |
Overall Height - Metric | 235 mm |
Description
Boiling Flask, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Flask Type Filtering, Overall Height - Metric 235 mm, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8202000)
- Lab Safety Supply Labware