Shop All Pipette Tips & Accessories
Lab Safety Supply
Filter Tip 100-1000ul Grad, Sterile, PK960
Mfr # 21R755
Zoro # G4679132
product price: $107.99
/pk 960, $0.11/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 1000uL
- Material of Construction polypropylene
- Height 3.028 in
- For Use With All Major Brand Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R755
- Zoro # G4679132
- UPC # 190735555347
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 3.028 in |
Diameter | 0.356 in |
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 1000uL |
Material of Construction | polypropylene |
For Use With | All Major Brand Pipettes |
Packaging | Autoclavable Polypropylene Box |
Color | Neutral |
Special Features | Sterile |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 1000uL, Height 3.028 in, Diameter 0.356 in, Color Neutral, Special Features Sterile, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- LAB SAFETY SUPPLY FilterTip100-1000, L Retention, PK960 (21R762)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 10mL (R-10000-NS)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 25050 H Pro Glass Filler Gl (USC-25050)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- Lab Safety Supply Pipette Tips & Accessories