Shop All Flasks
Lab Safety Supply
Erlenmeyer Flask, Narrow Neck, 50 mL, PK12
Mfr # 5YHL5
Zoro # G2925011
product price: $20.79
/pk 12, $1.73/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.7 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHL5
- Zoro # G2925011
- UPC # 190735560648
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 85 mm |
Labware Height - English | 3.3 in |
Mouth Size | Narrow |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 85 mm |
Description
Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 85 mm, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- MENDA Bottle, 8 oz, Blue (35262)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 25mL, Pk12 (5YHZ5)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- Lab Safety Supply Labware