Shop All Microbiology Media
Lab Safety Supply
Embedding Cassette, 1.63 In, PK250
Mfr # 21RK87
Zoro # G5242072
product price: $27.79
/pk 250, $0.11/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.63 in
- For Use With Biopsy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21RK87
- Zoro # G5242072
- UPC # 190735555439
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.63 in |
Details
Material | Polyoxymethylene |
For Use With | Biopsy |
Item | Embedding Cassette |
Color | White |
Description
Embedding Cassette,1.63 In,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 6-1/2 (RST6A-S)
- DURAC Specific Gravity Precision Hydrometer (B61801-0800)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 4 x 96 preps (ZR2141)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- Lab Safety Supply Microbiology Media