Shop All Bottles & Jars
Lab Safety Supply
Dropper Bottle, 125mL, Clear, Round, PK8
Mfr # 5YHL3
Zoro # G0640385
original price:
$28.47
64% off
new price: $10.15
/pk 8, $1.27/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 110mm
- Autoclavable No
- Standards GB/T 11414-2007
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHL3
- Zoro # G0640385
- UPC # 190735560624
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 110mm |
Labware Height - English | 43 in |
Diameter | 57 mm |
Labware Height - Metric | 110 mm |
Body Diameter - Metric | 57 mm |
Neck Inside Diameter - Metric | 20 mm |
Mouth Size | Narrow |
Overall Height - Metric | 110 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 57 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 110 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Conductivity Probe for 850038 Pure Water Meter (850038P)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Blue (6FAU9)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 (52JZ44)
- LAB SAFETY SUPPLY Jars w/Cap, 125mL, PP, PK12 (32V496)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- Lab Safety Supply Bottles & Jars