Shop All Vials
Lab Safety Supply
Conical Tube.15ml Racked Sterile.PK500
Mfr # 6VMY1
Zoro # G4680821
product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Temp. Range 0 to 121 Degrees C
- Length 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 6VMY1
- Zoro # G4680821
- UPC # 190735562567
- Country of Origin China
- Category Vials
Dimensions
Length | 120mm |
Labware Length - Metric | 120 mm |
Overall Height - Metric | 120 mm |
Body Diameter - Metric | 17 mm |
Description
Conical Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 11,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material Polyethylene, For Use With Tear Packaging, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- LAB SAFETY SUPPLY 0.5mL micro Tubes, Natural colors, PK1000 (6VMX8)
- LAB SAFETY SUPPLY Micro Cent Tube, 2.0mL, Nonsterile, PK1000 (11L820)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- LAB SAFETY SUPPLY Micro Cent Tube, 0.5mL, Sterile, PK1000 (11L817)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- Lab Safety Supply Labware