Shop All Flasks
Lab Safety Supply
Conical Flask, Ground Mouth, 250 mL, PK12
Mfr # 5YHR2
Zoro # G3438854
product price: $53.55
/pk 12, $4.46/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHR2
- Zoro # G3438854
- UPC # 190735560778
- Country of Origin China
- Category Flasks
Dimensions
Stopper Size | 24/29 |
Labware Height - Metric | 140 mm |
Labware Height - English | 5.5 in |
Joint Size | 24/29 |
Overall Height - Metric | 140 mm |
Compatible with Stopper Size | 24/29 |
Mouth Size | Narrow |
Body Diameter - Metric | 85 mm |
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 140 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 24/29, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- RPI Malt Extract, 500 G (M41600-500.0)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 100mL, Pk8 (5YHZ7)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 250mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200250)
- Lab Safety Supply Flasks