Shop All Flasks
This Product is Discontinued
Lab Safety Supply
Conical Flask, Ground Mouth, 250 mL, PK12 (Discontinued)
Mfr # 5YHR1
Zoro # G1707246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHR1
- Zoro # G1707246
- UPC # 190735560761
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - English | 5.5 in |
Labware Height - Metric | 140 mm |
Stopper Size | 19/26 |
Details
Flask Type | Erlenmeyer |
Labware Capacity - Metric | 250 mL |
Labware Capacity - English | 8.4 oz |
Labware Clarity | Transparent |
Labware Body Color | Clear |
Labware Basic Material | Glass |
Labware Body Material | Glass |
Graduation Range | 50 to 250 mL |
Graduation Subdivisions | 50 mL |
Labware Neck Style | Canted |
Labware Closure Type | Stopper |
Labware Closure Color | Clear |
Autoclavable | Yes |
Capacity | 250ml |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Ground Mouth Size 19/26 |
Item | Conical Flask with Ground Mouth |
Material of Construction | Glass |
Includes Closure | No |
Labware USP Specification | Type I |
Color | clear |
Description
Conical Flask with Ground Mouth, Flask Type Erlenmeyer, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Special Features Ground Mouth Size 19/26, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.