Shop All Flasks
Lab Safety Supply
Conical Flask, Ground Mouth, 150 mL, PK12
Mfr # 5YHP8
Zoro # G3427986
product price: $28.49
/pk 12, $2.37/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 150 mL
- Labware Capacity - English 5.1 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHP8
- Zoro # G3427986
- UPC # 190735560747
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 105 mm |
Stopper Size | 19/26 |
Labware Height - English | 4.1 in |
Overall Height - Metric | 105 mm |
Joint Size | 19/26 |
Body Diameter - Metric | 71 mm |
Mouth Size | Narrow |
Compatible with Stopper Size | 19/26 |
Description
Erlenmeyer Flask, Capacity - Metric 150 mL, Capacity - English 5.1 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 19/26, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Work Surface, 30 x 48 In (9500400)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 100mL, Pk8 (5YHZ7)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- CELLTREAT Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile, 250mL (229804)
- Lab Safety Supply Labware