Shop All Flasks
Lab Safety Supply
Conical Flask, Ground Mouth, 100 mL, PK12
Mfr # 5YHP4
Zoro # G1894462
original price:
$54.17
57% off
new price: $23.09
/pk 12, $1.92/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHP4
- Zoro # G1894462
- UPC # 190735560730
- Country of Origin China
- Category Flasks
Dimensions
Stopper Size | 6 to 13 |
Labware Height - English | 4.1 in |
Labware Height - Metric | 105 mm |
Mouth Size | Narrow |
Overall Height - Metric | 105 mm |
Body Diameter - Metric | 64 mm |
Joint Size | 14/23 |
Compatible with Stopper Size | 14/23 |
Description
Erlenmeyer Flask, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 14/23, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 20 mL, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- KONTES Tube, for Dounce Tissue Grinder 2 mL (885303-0002)
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- Lab Safety Supply Flasks