Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Wide Mouth, 5.28 gal., PP
Mfr # 49H021
Zoro # G6114263
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Width - English 11.22 in
- Material polypropylene
- Labware Capacity - Metric 19.98 L
- Labware Height - Metric 472.28 mm
- Brim Capacity 6.07 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H021
- Zoro # G6114263
- UPC # 190735558751
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 11.22 in |
Labware Height - Metric | 472.28 mm |
Diameter | 100 mm |
Width | 11-7/32" |
Labware Height - English | 18.59 in |
Height | 18-19/32" |
Closure Size | 100mm |
Overall Height - Metric | 472.28 mm |
Overall Width - Metric | 284 mm |
Body Diameter | 100 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 100 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 472.28 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6.07 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK25 (670755)
- MOTHER EARTH Ndswell Pot Soil 1.5Cf (HGC714843)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 5.28 gal. (49H048)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- Lab Safety Supply Lab Carboys & Jugs