Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Wide Mouth, 2.64 gal., LDPE
Mfr # 49H030
Zoro # G6208982
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Type Wide Mouth
- Labware Clarity Translucent
- Labware Body Material LDPE
- Material Low Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H030
- Zoro # G6208982
- UPC # 190735558843
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Closure Size | 100mm |
Height | 13-3/8" |
Diameter | 100 mm |
Labware Height - Metric | 339.72 mm |
Width | 9-13/16" |
Labware Width - English | 9.81 in |
Labware Height - English | 13.38 in |
Overall Height - Metric | 339.72 mm |
Overall Width - Metric | 249 mm |
Body Diameter | 100 mm |
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 100 mm, Capacity - Metric 1 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 249 mm, Overall Height - Metric 339.72 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 3.06 gal, Features Chemical Resistant, For Use With Liquids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- YSI Polarographic DO Sensor (605203)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 5.28 gal. (49H048)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- Lab Safety Supply Lab Carboys & Jugs