Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Tubulation, 5.28 gal., PP
Mfr # 49H040
Zoro # G5613684
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Height - English 20.41 in
- Autoclavable Yes
- Labware Closure Type Screw On and Spigot
- Labware Nominal Capacity - Metric 22.97 L
- Includes Tubulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H040
- Zoro # G5613684
- UPC # 190735558942
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 20.41 in |
Width | 11-7/32" |
Height | 20-13/32" |
Labware Width - English | 11.22 in |
Closure Size | 83mm |
Diameter | 83 mm |
Labware Height - Metric | 518.32 mm |
Overall Width - Metric | 284 mm |
Overall Height - Metric | 518.32 mm |
Body Diameter | 83 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 83 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 518.32 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Tubulation, Brim Capacity 6.07 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- Lab Safety Supply Lab Carboys & Jugs