Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Stopcock, 13.20 gal., PP
Mfr # 49H035
Zoro # G5690876
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Body Color White
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Labware Nominal Capacity - Metric 53.97 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H035
- Zoro # G5690876
- UPC # 190735558898
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 26.19 in |
Closure Size | 83mm |
Height | 26-3/16" |
Labware Height - Metric | 665.16 mm |
Width | 14-13/16" |
Diameter | 83 mm |
Labware Width - English | 14.81 in |
Overall Height - Metric | 665.16 mm |
Overall Width - Metric | 376 mm |
Body Diameter | 83 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 83 mm, Capacity - Metric 49.96 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 376 mm, Overall Height - Metric 665.16 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 14.26 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- OAKTON Buffer Solution, pH, 10.01,500 mL (00654-08)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #16 (S280016)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- Lab Safety Supply Lab Carboys & Jugs