Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, Heavy-Duty, PP, 5.28 gal.
Mfr # 49H029
Zoro # G7622386
original price:
$157.19
30% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- For Use With Liquids
- Type Heavy-Duty
- Diameter 83 mm
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H029
- Zoro # G7622386
- UPC # 190735558836
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Diameter | 83 mm |
Labware Height - Metric | 518.31 mm |
Closure Size | 83mm |
Width | 11-7/32" |
Labware Height - English | 20.41 in |
Height | 20-13/32" |
Labware Width - English | 11.22 in |
Body Diameter | 83 mm |
Overall Width - Metric | 284 mm |
Overall Height - Metric | 518.31 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable No, Body Diameter 83 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 518.31 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6.07 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Screw Compressor Tubing Clamp, 3/4 (HSCOP1)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- GLOBE SCIENTIFIC Transfer Pipet, 8.0mL, 157mm, PK4000 (138030)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- LAB SAFETY SUPPLY Carboy, Tubulation, 5.28 gal., PP (49H040)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- Lab Safety Supply Lab Carboys & Jugs