Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, 5.28 gal., LDPE
Mfr # 49H011
Zoro # G6167691
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Color White
- For Use With Liquids
- Labware Height - English 21.63 in
- Material Low Density Polyethylene
- Labware Body Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H011
- Zoro # G6167691
- UPC # 190735558652
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 21.63 in |
Labware Height - Metric | 549.27 mm |
Labware Width - English | 11.22 in |
Width | 11-7/32" |
Height | 21-5/8" |
Diameter | 83 mm |
Closure Size | 83mm |
Overall Height - Metric | 549.27 mm |
Body Diameter | 83 mm |
Overall Width - Metric | 284 mm |
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 83 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 549.27 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6.07 gal, Features Chemical Resistant, For Use With Liquids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- Lab Safety Supply Labware