Shop All Lab Carboys & Jugs
Lab Safety Supply
Carboy, 13.20 gal., LDPE
Mfr # 49H012
Zoro # G6174427
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Closure Yes
- Labware Capacity - Metric 49.96 L
- Labware Width - English 14.81 in
- Color Translucent
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 49H012
- Zoro # G6174427
- UPC # 190735558669
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 14.81 in |
Labware Height - English | 26.19 in |
Height | 26-3/16" |
Labware Height - Metric | 665.16 mm |
Closure Size | 83mm |
Width | 14-13/16" |
Diameter | 83 mm |
Overall Width - Metric | 376 mm |
Body Diameter | 83 mm |
Overall Height - Metric | 665.16 mm |
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 83 mm, Capacity - Metric 49.96 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 376 mm, Overall Height - Metric 665.16 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 14.29 gal, Features Chemical Resistant, For Use With Liquids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate High Range, 30 mL (ST2776-A)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- Lab Safety Supply Lab Carboys & Jugs