Shop All Calibration Solutions
This Product is Discontinued
Lab Safety Supply
Buffer Solution, pH 7.00,500mL (Discontinued)
Mfr # 4YMH9
Zoro # G3954851
This Product is Discontinued
Key Features
- Type pH Standard
- Range 7.00 +/- 0.01 pH
- Features NIST Traceable
- Container 500mL Plastic Bottle
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 4YMH9
- Zoro # G3954851
- UPC # 190735559116
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Yellow Buffer Solution |
Type | pH Standard |
Range | 7.00 +/- 0.01 pH |
Features | NIST Traceable |
Container | 500mL Plastic Bottle |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Concentration | pH 7.0 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
CAS Number | 7732-18-5, 7778-77-0, 1310-73-2 |
Chemical Container Type | Bottle |
For Use With | pH Meters and Electrodes |
Description
Yellow Buffer Solution, Concentration pH 7.0, CAS Number 7732-18-5, 7778-77-0, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.