Shop All Calibration Solutions
This Product is Discontinued
Lab Safety Supply
Buffer Solution, pH, 7.00, 4 L (Discontinued)
Mfr # 8GHD4
Zoro # G3886005
This Product is Discontinued
Key Features
- Type pH Standard, Color Yellow
- Range 7.00 to 7.01 pH
- Container 4L Plastic Bottle
- Chemical Grade Lab
- Concentration pH 7.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8GHD4
- Zoro # G3886005
- UPC # 190735563045
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 4 L |
Details
Item | Yellow Buffer Solution |
Type | pH Standard, Color Yellow |
Range | 7.00 to 7.01 pH |
Container | 4L Plastic Bottle |
Chemical Grade | Lab |
Concentration | pH 7.0 |
CAS Number | 7732-18-5, 7778-77-0, 1310-73-2 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Calibration Certificate | NIST |
Description
Yellow Buffer Solution, Concentration pH 7.0, CAS Number 7732-18-5, 7778-77-0, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.