Shop All Calibration Solutions
This Product is Discontinued
Lab Safety Supply
Buffer Solution, pH 4.00,500mL (Discontinued)
Mfr # 4YMH7
Zoro # G4151393
This Product is Discontinued
Key Features
- Type pH Standard
- Range 4.00 to 4.01 pH
- Features NIST Traceable
- Container 500mL Plastic Bottle
- For Use With pH Meters and Electrodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 4YMH7
- Zoro # G4151393
- UPC # 190735559093
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Red Buffer Solution |
Type | pH Standard |
Range | 4.00 to 4.01 pH |
Features | NIST Traceable |
Container | 500mL Plastic Bottle |
For Use With | pH Meters and Electrodes |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 7732-18-5, 877-24-7, 50-00-0, 67-56-1 |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Concentration | pH 4.0 |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Description
Red Buffer Solution, Concentration pH 4.0, CAS Number 7732-18-5, 877-24-7, 50-00-0, 67-56-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.