Shop All Calibration Solutions
This Product is Discontinued
Lab Safety Supply
Buffer Solution, pH 4.00, 4L (Discontinued)
Mfr # 4YMH8
Zoro # G4128582
This Product is Discontinued
Key Features
- Type pH Standard, Color Red
- Range 4.00 to 4.01 pH
- Features NIST Certified
- Container 4L Plastic Bottle
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 4YMH8
- Zoro # G4128582
- UPC # 190735559109
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 4 L |
Details
Item | Buffer Solution |
Type | pH Standard, Color Red |
Range | 4.00 to 4.01 pH |
Features | NIST Certified |
Container | 4L Plastic Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
CAS Number | 7732-18-5, 877-24-7, 50-00-0, 67-56-1 |
Shelf Life | 24 mo |
For Use With | pH Meters and Electrodes |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Concentration | pH 4.0 |
Description
Buffer Solution, Concentration pH 4.0, CAS Number 7732-18-5, 877-24-7, 50-00-0, 67-56-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.