Shop All Calibration Solutions
This Product is Discontinued
Lab Safety Supply
Buffer Solution, pH, 20 L (Discontinued)
Mfr # 8RZA2
Zoro # G4008602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type pH
- Range 10 pH
- Container 20L Cubitainer
- Calibration Certificate NIST
- Chemical Container Size 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8RZA2
- Zoro # G4008602
- UPC # 190735563144
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 20 L |
Details
Item | Blue Buffer Solution |
Type | pH |
Range | 10 pH |
Container | 20L Cubitainer |
Calibration Certificate | NIST |
Shipping Restrictions | Chemical Not Regulated for Transport |
Concentration | pH 10.0 |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Shelf Life | 12 mo |
CAS Number | 7732-18-5, 1303-96-4, 1310-73-2 |
Chemical Grade | Lab |
Description
Blue Buffer Solution, Concentration pH 10.0, CAS Number 7732-18-5, 1303-96-4, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.