Shop All Calibration Solutions
Lab Safety Supply
Buffer Solution, pH 12.45,500mL
Mfr # K06215
Zoro # G6594189
product price: $14.95
/ea
$14.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration pH 12.45
- CAS Number 7732-18-5, 7558-79-4, 1310-73-2
- Shipping Restrictions Chemical Not Regulated for Transport
- Calibration Certificate NIST
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # K06215
- Zoro # G6594189
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Buffer Solution |
Concentration | pH 12.45 |
CAS Number | 7732-18-5, 7558-79-4, 1310-73-2 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Description
Buffer Solution, Concentration pH 12.45, CAS Number 7732-18-5, 7558-79-4, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 10L, Plastic (793ER1)
- LAB SAFETY SUPPLY Electrode Storage Solution, 500mL (GR140200-M01)
- LAB SAFETY SUPPLY Buffer Solution, pH 10.00, 1L, Plastic (793ER0)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 20L, Plastc (GR125050-L04)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- Lab Safety Supply Water Quality Testing