Shop All Calibration Solutions
This Product is Discontinued
Lab Safety Supply
Buffer Solution, pH, 10.00, 4 L (Discontinued)
Mfr # 9LMR9
Zoro # G4184783
This Product is Discontinued
Key Features
- Type pH
- Range 10 pH
- Container 4L Plastic Bottle
- Concentration pH 10.0
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 9LMR9
- Zoro # G4184783
- UPC # 190735563670
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 4 L |
Details
Item | Blue Buffer Solution |
Type | pH |
Range | 10 pH |
Container | 4L Plastic Bottle |
Concentration | pH 10.0 |
Shelf Life | 12 mo |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
CAS Number | 7732-18-5, 1303-96-4, 1310-73-2 |
Description
Blue Buffer Solution, Concentration pH 10.0, CAS Number 7732-18-5, 1303-96-4, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated for Transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.