Shop All Bottles & Jars
Lab Safety Supply
Bottle, Wide Mouth, 94mm H, 4 oz., PK24
Mfr # 52KA19
Zoro # G6419345
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 94mm
- Width 38mm
- Autoclavable No
- Depth 89mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 52KA19
- Zoro # G6419345
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 94mm |
Width | 38mm |
Depth | 89mm |
Labware Depth - Metric | 89 mm |
Screw Closure Size | 38-400 mm |
Diameter | 53 mm |
Labware Width - Metric | 38 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.7 in |
Labware Height - Metric | 94 mm |
Minimum Screw Closure Size | 38 mm |
Overall Depth - Metric | 89 mm |
Mouth Size | Wide |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 53 mm |
Overall Width - Metric | 38 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 53 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- ALCONOX Detergent, 100 Tablets (1500-1)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Teflon Cloth for 8" Sealer (248103)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- Lab Safety Supply Bottles & Jars