Shop All Bottles & Jars
Lab Safety Supply
Bottle, Wide Mouth, 76mm H, 2 oz., PK24
Mfr # 52KA12
Zoro # G6419415
product price: $55.75
/pk 24, $2.32/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 76mm
- Autoclavable No
- Width 33mm
- Depth 74mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52KA12
- Zoro # G6419415
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 76mm |
Width | 33mm |
Depth | 74mm |
Labware Width - Metric | 33 mm |
Labware Depth - Metric | 74 mm |
Diameter | 44 mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 3 in |
Labware Height - Metric | 76 mm |
Overall Height - Metric | 76 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Body Diameter - Metric | 44 mm |
Overall Width - Metric | 33 mm |
Overall Depth - Metric | 74 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 76 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- LAB SAFETY SUPPLY Safety Coated Bottle, 112mm H, 4 oz., PK24 (52KA45)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- LAB SAFETY SUPPLY 500mL Solution Bottle, Sterile, PK24 (11L844)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (52JZ39)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 63mm H, 1 oz., PK24 (52JZ48)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- Lab Safety Supply Bottles & Jars