Shop All Bottles & Jars
Lab Safety Supply
Bottle, Wide Mouth, 76mm H, 1 oz., PK24
Mfr # 52JZ87
Zoro # G6419659
product price: $38.49
/pk 24, $1.60/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 76mm
- Autoclavable No
- Width 20mm
- Depth 76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52JZ87
- Zoro # G6419659
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 76mm |
Width | 20mm |
Depth | 76mm |
Labware Width - Metric | 20 mm |
Labware Height - English | 3 in |
Labware Height - Metric | 76 mm |
Labware Depth - Metric | 76 mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 32 mm |
Overall Height - Metric | 76 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Overall Width - Metric | 20 mm |
Overall Depth - Metric | 76 mm |
Body Diameter - Metric | 32 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 32 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAJ4)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 30 mL, PK8 (5YHG2)
- LAB SAFETY SUPPLY 500mL Solution Bottle, Sterile, PK24 (11L844)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- Lab Safety Supply Labware