Shop All Bottles & Jars
Lab Safety Supply
Bottle, Wide Mouth, 63mm H, 1 oz., PK24
Mfr # 52JZ48
Zoro # G6420045
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 63mm
- Autoclavable No
- Width 38mm
- Depth 61mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 52JZ48
- Zoro # G6420045
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 63mm |
Width | 38mm |
Depth | 61mm |
Labware Width - Metric | 38 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 63 mm |
Screw Closure Size | 28-400 mm |
Diameter | 38 mm |
Labware Height - English | 2.5 in |
Labware Depth - Metric | 61 mm |
Overall Height - Metric | 63 mm |
Body Diameter - Metric | 38 mm |
Overall Depth - Metric | 61 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Width - Metric | 38 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J909)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- TRICORBRAUN 30 Ml Glass Boston Round, Round, Amber, 18Mm Spec Finish Euro Dropper Bottle (600113)
- Lab Safety Supply Bottles & Jars