Shop All Bottles & Jars
Lab Safety Supply
Bottle, Wide Mouth, 178mm H, 32 oz., PK12
Mfr # 52KA16
Zoro # G6419379
product price: $64.69
/pk 12, $5.39/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Width 53mm
- Autoclavable No
- Depth 175mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52KA16
- Zoro # G6419379
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Width | 53mm |
Depth | 175mm |
Screw Closure Size | 53-400 mm |
Labware Width - Metric | 53 mm |
Labware Height - English | 7 in |
Labware Height - Metric | 178 mm |
Labware Depth - Metric | 175 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 101 mm |
Overall Width - Metric | 53 mm |
Overall Depth - Metric | 175 mm |
Body Diameter - Metric | 101 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Overall Height - Metric | 178 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J909)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAR2)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- Lab Safety Supply Bottles & Jars