Shop All Spray Bottles
Lab Safety Supply
Bottle, Rectangular, 125mL, PK12
Mfr # 44YW70
Zoro # G3775698
product price: $15.99
/pk 12, $1.33/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 4 oz
- Labware Capacity - Metric 125 mL
- Labware Basic Material Plastic
- Labware Body Material HDPE
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 44YW70
- Zoro # G3775698
- UPC # 190735558126
- Country of Origin India
- Category Spray Bottles
Dimensions
Height | 99.9mm |
Labware Height - Metric | 99.9 mm |
Labware Depth - Metric | 97.3 mm |
Labware Height - English | 3.93 in |
Labware Screw Closure Size | 28-415 mm |
Depth | 97.3mm |
Screw Closure Size | 28-415 mm |
Mouth Size | Wide |
Overall Depth - Metric | 97.3 mm |
Overall Height - Metric | 99.9 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color White, Body Material HDPE, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99.9 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Filter Bag for Chip Trapper, 100 micron (901060-100)
- HORSEMENS PRIDE Manure Bucket BLACK (4228-BK)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- REMCO VIKAN Blue 10" Polypropylene Bench Squeegee (77513)
- RUBBERMAID COMMERCIAL Dry Pad, 4 3/4 in W, White, PK150 (2134282)
- SURTEK Professional Sprayer With Plastic Accessories 3Gal (130407)
- RAGAN & MASSEY Ragan & Massey 246573 32 oz Spray Dye Indicator; Blue (246573)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0459)
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- UNGER Replacement Sleeve, 14"L, Fabric (WS350)
- Lab Safety Supply Spray Bottles