Shop All Bottles & Jars
Lab Safety Supply
Bottle, Poly, Wide Mouth, 8 Oz, PK12
Mfr # 8AXC9
Zoro # G4717614
product price: $62.65
/pk 12, $5.22/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 5-7/10"
- Autoclavable Yes
- Standards FDA
- Labware Height - English 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 8AXC9
- Zoro # G4717614
- UPC # 190735562741
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 5-7/10" |
Labware Height - English | 5.7 in |
Diameter | 2.3 in |
Screw Closure Size | 45mm |
Labware Height - Metric | 145 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 21 mm |
Overall Height - Metric | 145 mm |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 60 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 145 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- Lab Safety Supply Labware